Shop ZORO SELECT

White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 6" W x 3/8" Thick

  • Mfr # BULK-PS-AC-1287
  • Zoro # G7844021

product price: 
$
55.99
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-AC-1287
Zoro #
G7844021
UPC #
193005085896
Country of Origin
United States

Dimensions

Plastic Thickness
3/8 in
Plastic Width
6"
Plastic Length
12"
Nominal Size
6 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Friction Coefficient
0.2
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Machinability
Not Rated
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
UV Resistant
No
Material
Acetal Homopolymer
Grade
Standard
Friction Rating
Very Slippery
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.034/-0.009 in
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Shape
Rectangular
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Weight
1.17 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.