Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-1841

  • Zoro # G500425560


product price:  $30.89
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1841
Zoro #
G500425560
UPC #
193005091873
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
2-1/2"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Wear Factor
Excellent
Grade
Standard
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
0.051 lb/cu in
UV Resistant
No
Material
Acetal Homopolymer
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.038/-0.013 in
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
Friction Coefficient
0.2
Water Absorption
0.25 %
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Shape
Rectangular
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Standards
Not Rated
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
Coefficient of Thermal Expansion
Not Rated
Weight
0.77 lb

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.