Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2-1/2" W x 2-1/2" Thick

  • Mfr # BULK-PS-ACB-2183
  • Zoro # G7849518

product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2 1/2 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-ACB-2183
Zoro #
G7849518
UPC #
193005095888
Country of Origin
United States

Dimensions

Plastic Thickness
2 1/2 in
Plastic Width
2-1/2"
Plastic Length
12"
Nominal Size
2 1/2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Tensile Strength
9,600 psi
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.313/-0.063 in
Shape
Rectangular
Maximum Temperature
180 Degrees F
Material
Acetal Homopolymer
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Grade
Standard
Water Absorption Rating
Good
Machinability
Not Rated
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Friction Coefficient
0.2
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Backing Type
No Backing
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Weight
3.83 lb
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 2.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.