Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2" W x 1/4" Thick

  • Mfr # BULK-PS-ACB-1761

  • Zoro # G600425514


product price:  $15.49
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1761
Zoro #
G600425514
UPC #
193005091040
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
2"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Tensile Strength Rating
Good
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.031/-0.006 in
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Wear Factor
Excellent
Grade
Standard
Water Absorption Rating
Good
Friction Coefficient
0.2
Water Absorption
0.25 %
Friction Rating
Very Slippery
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Shape
Rectangular
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Machinability
Not Rated
Plastic Clarity
Opaque
Material
Acetal Homopolymer
Plastic Hardness Rating
Hard
Standards
Not Rated
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
88 Shore D
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Weight
0.26 lb
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.