Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 3" W x 5/8" Thick

  • Mfr # BULK-PS-ACB-1883
  • Zoro # G7850820

product price: 
$
63.59
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
0.625 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACB-1883
Zoro #
G7850820
UPC #
193005092337
Country of Origin
United States
Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.2
Tensile Strength Rating
Good
Material
Acetal Homopolymer
Grade
Standard
UV Resistant
No
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.041/-0.016 in
Temperature Range
-20 Degrees to 180 Degrees F
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Water Absorption
0.25 %
Water Absorption Rating
Good
Machinability
Not Rated
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Backing Type
No Backing
Standards
Not Rated
Shore Hardness
88 Shore D
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Weight
0.97 lb
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated

Dimensions

Plastic Thickness
0.625 in
Plastic Width
3"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.625 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.