Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 5" W x 2-1/4" Thick

  • Mfr # BULK-PS-ACB-2157

  • Zoro # G7850540


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2157
Zoro #
G7850540
UPC #
193005095680
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/4"
Plastic Width
5"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
5 in W x 12 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Friction Coefficient
0.2
Material
Acetal Homopolymer
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
Not Rated
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.306/-0.056 in
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M94
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
UV Resistant
No
Backing Type
No Backing
Standards
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Weight
5.81 lb
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 5 in, Plastic Thickness 2.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.