Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 2-1/2" W x 2-1/4" Thick

  • Mfr # BULK-PS-ACB-2146
  • Zoro # G7843723
product price: 
$
250.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2 1/4 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACB-2146
Zoro #
G7843723
UPC #
193005095574
Country of Origin
United States
Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Friction Coefficient
0.2
Tensile Strength Rating
Good
Wear Factor
Excellent
Friction Rating
Very Slippery
Grade
Standard
UV Resistant
No
Impact Strength Rating
Poor
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Material
Acetal Homopolymer
Plastic Thickness Tolerance
+0.306/-0.056 in
Shape
Rectangular
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Machinability
Not Rated
Plastic Density
0.051 lb/cu in
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Weight
6.89 lb

Dimensions

Plastic Thickness
2 1/4 in
Plastic Width
2-1/2"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 2.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.