Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 3" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-1846

  • Zoro # G7849463


product price:  $68.69
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1846
Zoro #
G7849463
UPC #
193005091927
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 24 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Friction Coefficient
0.2
Water Absorption
0.25 %
Maximum Temperature
180 Degrees F
Grade
Standard
Machinability
Not Rated
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.038/-0.013 in
Material
Acetal Homopolymer
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Impact Strength Rating
Poor
Shape
Rectangular
Tensile Strength Rating
Good
Wear Factor
Excellent
Water Absorption Rating
Good
Standards
Not Rated
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Weight
1.55 lb
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
88 Shore D

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.