Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 3" W x 2" Thick

  • Mfr # BULK-PS-ACB-2112
  • Zoro # G7850023

product price: 
$
275.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-ACB-2112
Zoro #
G7850023
UPC #
193005095215
Country of Origin
United States

Dimensions

Plastic Thickness
2 in
Plastic Width
3"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 24 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Impact Strength Rating
Poor
Water Absorption
0.25 %
Plastic Thickness Tolerance
+0.11/-0.05 in
Material
Acetal Homopolymer
Tensile Strength Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Plastic Hardness
Rockwell M94
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.2
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Shape
Rectangular
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Water Absorption Rating
Good
Grade
Standard
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Wear Factor
Excellent
Standards
Not Rated
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Weight
6.2 lb
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.