Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 1-1/2" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-1797

  • Zoro # G100425410


product price:  $47.99
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1797
Zoro #
G100425410
UPC #
193005091408
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
1-1/2"
Plastic Length
36"
Nominal Size
1 1/2 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
UV Resistant
No
Plastic Thickness Tolerance
+0.034/-0.009 in
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Grade
Standard
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Friction Coefficient
0.2
Water Absorption
0.25 %
Plastic Clarity
Opaque
Shape
Rectangular
Plastic Hardness
Rockwell M94
Material
Acetal Homopolymer
Wear Factor
Excellent
Machinability
Not Rated
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Shore Hardness
88 Shore D
UV-Resistant
Not UV-Resistant
Weight
1.04 lb
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.