Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 2-1/2" W x 2-1/4" Thick

  • Mfr # BULK-PS-ACB-2147

  • Zoro # G7844730


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2147
Zoro #
G7844730
UPC #
193005095581
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/4"
Plastic Width
2-1/2"
Plastic Length
36"
Nominal Size
2 1/2 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Water Absorption Rating
Good
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Material
Acetal Homopolymer
Plastic Thickness Tolerance
+0.306/-0.056 in
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Grade
Standard
Impact Strength Rating
Poor
Shape
Rectangular
Friction Rating
Very Slippery
Machinability
Not Rated
UV Resistant
No
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Standards
Not Rated
Backing Type
No Backing
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Weight
10.33 lb
Wear Rate
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 2.5 in, Plastic Thickness 2.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.