Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 5" W x 2-3/4" Thick

  • Mfr # BULK-PS-ACB-2235

  • Zoro # G7847424


product price:  $800.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2235
Zoro #
G7847424
UPC #
193005096717
Country of Origin
United States

Dimensions

Plastic Thickness
2-3/4"
Plastic Width
5"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
5 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Shape
Rectangular
Machinability
Not Rated
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.319/-0.069 in
Material
Acetal Homopolymer
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Wear Factor
Excellent
UV Resistant
No
Friction Coefficient
0.2
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Water Absorption
0.25 %
Minimum Temperature
-20 Degrees F
Grade
Standard
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Weight
21.29 lb
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 5 in, Plastic Thickness 2.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.