White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2-1/2" W x 2" Thick

  • Mfr # BULK-PS-AC-1575
  • Zoro # G7852869
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-AC-1575
Zoro #
G7852869
UPC #
193005089740
Country of Origin
United States
Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Material
Acetal Homopolymer
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
Not Rated
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.11/-0.05 in
Grade
Standard
Water Absorption Rating
Good
Shape
Rectangular
Plastic Density
0.051 lb/cu in
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.2
Standards
Not Rated
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Weight
3.06 lb
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM

Dimensions

Plastic Thickness
2 in
Plastic Width
2-1/2"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 1/2 in W x 12 in L

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.