Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 5" W x 5/8" Thick

  • Mfr # BULK-PS-ACB-1893

  • Zoro # G7848851


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1893
Zoro #
G7848851
UPC #
193005092443
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
5"
Plastic Length
36"
Nominal Size
5 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Water Absorption Rating
Good
Wear Factor
Excellent
Tensile Strength Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
UV Resistant
No
Maximum Temperature
180 Degrees F
Friction Coefficient
0.2
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Water Absorption
0.25 %
Machinability
Not Rated
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.041/-0.016 in
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Shape
Rectangular
Grade
Standard
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Weight
4.84 lb

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 5 in, Plastic Thickness 0.625 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.