Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 6" W x 3" Thick

  • Mfr # BULK-PS-ACB-2277

  • Zoro # G7851003


product price:  $994.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2277
Zoro #
G7851003
UPC #
193005096977
Country of Origin
United States

Dimensions

Plastic Thickness
3"
Plastic Width
6"
Plastic Length
36"
Nominal Size
6 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
Not Rated
Plastic Density
0.051 lb/cu in
Grade
Standard
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
UV Resistant
No
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.325/-0.075 in
Friction Coefficient
0.2
Shape
Rectangular
Water Absorption Rating
Good
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Water Absorption
0.25 %
Material
Acetal Homopolymer
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
88 Shore D
Weight
27.87 lb
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 6 in, Plastic Thickness 3 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.