Black Acetal (Delrin) Acetal Homopolymer Bar 48" L x 1" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-1832

  • Zoro # G700425483


product price:  $54.99
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1832
Zoro #
G700425483
UPC #
193005091774
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 48 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Water Absorption Rating
Good
Grade
Standard
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Material
Acetal Homopolymer
Corrosion and Chemical Resistance
Fair
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.038/-0.013 in
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Friction Coefficient
0.2
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Machinability
Not Rated
Shape
Rectangular
Backing Type
No Backing
Standards
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM
Weight
1.04 lb
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.