Black Acetal (Delrin) Acetal Homopolymer Bar 48" L x 5" W x 2-1/2" Thick

  • Mfr # BULK-PS-ACB-2198

  • Zoro # G7854320


product price:  $875.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2198
Zoro #
G7854320
UPC #
193005096502
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
5"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
5 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Friction Coefficient
0.2
UV Resistant
No
Plastic Hardness
Rockwell M94
Water Absorption
0.25 %
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.313/-0.063 in
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Shape
Rectangular
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Grade
Standard
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Weight
25.8 lb
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 5 in, Plastic Thickness 2.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.