Shop ZORO SELECT

White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 6" W x 2-1/2" Thick

  • Mfr # BULK-PS-AC-1668
  • Zoro # G100425380

product price: 
$
648.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2 1/2 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-AC-1668
Zoro #
G100425380
UPC #
193005090432
Country of Origin
United States

Dimensions

Plastic Thickness
2 1/2 in
Plastic Width
6"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 24 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Shape
Rectangular
Machinability
Not Rated
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
Plastic Thickness Tolerance
+0.313/-0.063 in
Friction Coefficient
0.2
Grade
Standard
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
UV Resistant
No
Material
Acetal Homopolymer
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
Friction Rating
Very Slippery
Standards
Not Rated
Backing Type
No Backing
Shore Hardness
88 Shore D
Weight
15.48 lb
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.