Black Acetal (Delrin) Acetal Homopolymer Sheet 12" L x 12" W x 1-1/2" Thick

  • Mfr # BULK-PS-ACB-2015
  • Zoro # G7848468
product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1.5 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACB-2015
Zoro #
G7848468
UPC #
193005094126
Country of Origin
United States
Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
Water Absorption Rating
Good
Machinability
Not Rated
Tensile Strength Rating
Good
Friction Rating
Very Slippery
UV Resistant
No
Maximum Temperature
180 Degrees F
Water Absorption
0.25 %
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Friction Coefficient
0.2
Shape
Square
Plastic Hardness
Rockwell M94
Plastic Thickness Tolerance
+0.098/-0.038 in
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Material
Acetal Homopolymer
Plastic Density
0.051 lb/cu in
Standards
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
99 Shore D
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
9.29 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Elongation
Not Rated

Dimensions

Plastic Thickness
1.5 in
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.