Black Acetal (Delrin) Acetal Homopolymer Sheet 12" L x 12" W x 1/2" Thick

  • Mfr # BULK-PS-ACB-1825

  • Zoro # G200425471


product price:  $99.19
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1825
Zoro #
G200425471
UPC #
193005091682
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Grade
Standard
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell M94
Machinability
Not Rated
Temperature Range
-20 Degrees to 180 Degrees F
Shape
Square
Plastic Thickness Tolerance
+0.038/-0.013 in
Impact Strength Rating
Poor
Backing Type
No Backing
Friction Rating
Very Slippery
Friction Coefficient
0.2
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Material
Acetal Homopolymer
UV Resistant
No
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Water Absorption
0.25 %
Standards
Not Rated
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Weight
3.1 lb
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Shore Hardness
99 Shore D
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.