Black Acetal (Delrin) Acetal Homopolymer Sheet 12" L x 12" W x 2-1/2" Thick

  • Mfr # BULK-PS-ACB-2167

  • Zoro # G7849770


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2167
Zoro #
G7849770
UPC #
193005095833
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Water Absorption Rating
Good
Wear Factor
Excellent
UV Resistant
No
Friction Coefficient
0.2
Shape
Square
Water Absorption
0.25 %
Backing Type
No Backing
Maximum Temperature
180 Degrees F
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Machinability
Not Rated
Plastic Hardness
Rockwell M94
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.313/-0.063 in
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Material
Acetal Homopolymer
Tensile Strength Rating
Good
Grade
Standard
Minimum Temperature
-20 Degrees F
Standards
Not Rated
Weight
15.48 lb
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
Shore Hardness
99 Shore D

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.