Black Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 12" W x 1-1/2" Thick

  • Mfr # BULK-PS-ACB-2016

  • Zoro # G7849314


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2016
Zoro #
G7849314
UPC #
193005094157
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Plastic Hardness
Rockwell M94
UV Resistant
No
Water Absorption Rating
Good
Grade
Standard
Water Absorption
0.25 %
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Shape
Rectangle
Temperature Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Friction Coefficient
0.2
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Plastic Density
0.051 lb/cu in
Machinability
Not Rated
Material
Acetal Homopolymer
Plastic Thickness Tolerance
+0.098/-0.038 in
Backing Type
No Backing
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Standards
Not Rated
Elongation
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Weight
18.58 lb
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Shore Hardness
99 Shore D
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.