Black Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 12" W x 1" Thick

  • Mfr # BULK-PS-ACB-1940

  • Zoro # G7858371


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1940
Zoro #
G7858371
UPC #
193005093334
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
Material
Acetal Homopolymer
Plastic Clarity
Opaque
Grade
Standard
Maximum Temperature
180 Degrees F
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
UV Resistant
No
Friction Rating
Very Slippery
Friction Coefficient
0.2
Plastic Thickness Tolerance
+0.085/-0.025 in
Machinability
Not Rated
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Water Absorption
0.25 %
Backing Type
No Backing
Standards
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Flexural Modulus
Not Rated
Weight
12.39 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
99 Shore D
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.