Black Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 12" W x 2-1/2" Thick

  • Mfr # BULK-PS-ACB-2168

  • Zoro # G7849229


product price:  $740.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2168
Zoro #
G7849229
UPC #
193005095840
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Backing Type
No Backing
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Water Absorption
0.25 %
UV Resistant
No
Plastic Hardness
Rockwell M94
Friction Rating
Very Slippery
Grade
Standard
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Shape
Rectangle
Machinability
Not Rated
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.313/-0.063 in
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
99 Shore D
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Elongation
Not Rated
Weight
30.96 lb
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 2.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.