Black Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 24" W x 1-1/4" Thick

  • Mfr # BULK-PS-ACB-1980

  • Zoro # G7852954


product price:  $831.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1980
Zoro #
G7852954
UPC #
193005093761
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Machinability
Not Rated
Shape
Square
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Water Absorption Rating
Good
Friction Coefficient
0.2
Temperature Range
-20 Degrees to 180 Degrees F
Backing Type
No Backing
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
UV Resistant
No
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.091/-0.031 in
Corrosion and Chemical Resistance
Fair
Grade
Standard
Impact Strength Rating
Poor
Water Absorption
0.25 %
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Weight
30.96 lb
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
99 Shore D
Product Form
Sheet

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.