Black Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 1-1/2" Thick

  • Mfr # BULK-PS-ACB-2013

  • Zoro # G7849551


product price:  $1,758.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2013
Zoro #
G7849551
UPC #
193005094102
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Plastic Thickness Tolerance
+0.098/-0.038 in
Plastic Density
0.051 lb/cu in
Shape
Rectangle
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Wear Factor
Excellent
Plastic Clarity
Opaque
UV Resistant
No
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Grade
Standard
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Machinability
Not Rated
Backing Type
No Backing
Material
Acetal Homopolymer
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Weight
74.31 lb
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Rockwell Hardness
94 HRM
UV-Resistant
Not UV-Resistant
Elongation
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
99 Shore D
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.