Black Acetal (Delrin) Acetal Homopolymer Sheet 48" L x 24" W x 2-1/4" Thick

  • Mfr # BULK-PS-ACB-2127

  • Zoro # G7845528


product price:  $2,880.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2127
Zoro #
G7845528
UPC #
193005095482
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/4"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Water Absorption Rating
Good
Plastic Clarity
Opaque
Friction Coefficient
0.2
UV Resistant
No
Impact Strength Rating
Poor
Grade
Standard
Water Absorption
0.25 %
Wear Factor
Excellent
Material
Acetal Homopolymer
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.306/-0.056 in
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M94
Shape
Rectangle
Machinability
Not Rated
Plastic Hardness Rating
Hard
Standards
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
111.46 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
99 Shore D
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 2.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.