Black Acetal (Delrin) Acetal Homopolymer Sheet 6" L x 6" W x 1-1/2" Thick

  • Mfr # BULK-PS-ACB-2014

  • Zoro # G7849238


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2014
Zoro #
G7849238
UPC #
193005094119
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
6"
Plastic Length
6"
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Grade
Standard
Tensile Strength Rating
Good
Water Absorption
0.25 %
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Material
Acetal Homopolymer
Plastic Clarity
Opaque
Water Absorption Rating
Good
Friction Coefficient
0.2
UV Resistant
No
Shape
Square
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.098/-0.038 in
Plastic Density
0.051 lb/cu in
Machinability
Not Rated
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
2.33 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
UV-Resistant
Not UV-Resistant
Shore Hardness
99 Shore D
Product Type
Plastic Sheet
Product Form
Sheet
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.