4.5MM White Exp PVC Sheet, 0.177 X 48.000 X 96.000 Each
- Mfr # SPVCEL.177X48.000X96.000WH
- Zoro # G300899967
product price:Â
$
104.99
/ea
Key Features
Color
White
Material
PVC
Weight
25
Width
48
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPVCEL.177X48.000X96.000WH
- Zoro #
- G300899967
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48
- Length
- 96
- Height
- 0.177
Details
- Color
- White
- Material
- PVC
- Weight
- 25
- Specific Gravity (73 Deg: g/cm3)
- 0.8
Description
Expanded PVC Sheet (generic) - Rigid expanded foam polyvinyl chloride (PVC) is a material whose extraordinary combination of features makes it ideal for commercial signage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.