Black Acetal (Delrin) Acetal Homopolymer Sheet 6" L x 6" W x 1-1/4" Thick

  • Mfr # BULK-PS-ACB-1976

  • Zoro # G7849411


product price:  $72.39
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1976
Zoro #
G7849411
UPC #
193005093723
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
UV Resistant
No
Shape
Square
Plastic Density
0.051 lb/cu in
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.091/-0.031 in
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Wear Factor
Excellent
Water Absorption Rating
Good
Material
Acetal Homopolymer
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Tensile Strength Rating
Good
Grade
Standard
Water Absorption
0.25 %
Machinability
Not Rated
Impact Strength Rating
Poor
Standards
Not Rated
Weight
1.94 lb
Shore Hardness
99 Shore D
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.