Black Acetal (Delrin) Acetal Homopolymer Sheet 6" L x 6" W x 2-1/4" Thick

  • Mfr # BULK-PS-ACB-2128

  • Zoro # G7844128


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2128
Zoro #
G7844128
UPC #
193005095505
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/4"
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
UV Resistant
No
Plastic Clarity
Opaque
Grade
Standard
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
Temperature Range
-20 Degrees to 180 Degrees F
Shape
Square
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.306/-0.056 in
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
Tensile Strength Rating
Good
Water Absorption Rating
Good
Friction Coefficient
0.2
Machinability
Not Rated
Backing Type
No Backing
Material
Acetal Homopolymer
Weight
3.49 lb
Standards
Not Rated
Shore Hardness
99 Shore D
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated
Elongation
Not Rated
Product Type
Plastic Sheet

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 2.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.