Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-1799

  • Zoro # G000425398


product price:  $20.49
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1799
Zoro #
G000425398
UPC #
193005091422
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
2"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
UV Resistant
No
Impact Strength Rating
Poor
Material
Acetal Homopolymer
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Machinability
Not Rated
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.034/-0.009 in
Friction Coefficient
0.2
Shape
Rectangular
Plastic Density
0.051 lb/cu in
Friction Rating
Very Slippery
Water Absorption
0.25 %
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Grade
Standard
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM
Weight
0.39 lb
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.