Shop All Plastic Sheets
Zoro Select
Black Acetal (Delrin®) Plastic Sheet Stock 12" L x 6" W x 3/4" Thick
Mfr # BULK-PS-ACB-1933
Zoro # G7848160
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material Acetal (Delrin®)
- Plastic Thickness 3/4"
- Plastic Width 6"
- Plastic Length 12"
- Plastic Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-1933
- Zoro # G7848160
- UPC # 193005093198
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 12" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 6 in W x 12 in L |
Plastic Width Tolerance | +/-0.250 in |
Details
Description
Plastic Sheet Stock, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.445" W, 0.945" H (DDA1501-25)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B4)
- ZORO SELECT Slotted Shim 2 x 2" x 0.075", Pk10 (36D728)
- E. JAMES Neoprene Rubber, 48"x48", Blk, 60A, 1/16" (6060-1/16K)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (3HML5)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (PS-UHMW-ESD-224)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.063" Thick (1ZAU5)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.750" Thick (1ZBA5)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 1.000" Thick (1YYH9)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-UHMW-194)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PC-31)
- Zoro Select Plastic Sheets