Black Acetal Homopolymer Acetal Homopolymer Rod 1 ft L, 5/8 in Dia.

  • Mfr # BULK-PR-ACB-346

  • Zoro # G000002841


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
5/8 in
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-ACB-346
Zoro #
G000002841
UPC #
193005105211
Country of Origin
United States

Dimensions

Length
1 ft
Diameter
5/8 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.019/-0.016 in
Plastic Diameter
5/8 in
Plastic Length
12 in
Nominal Size
5/8 in dia x 1 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Standards
Not Rated
Max. Temp. (F)
180 Degrees F
Type
Standard
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Impact Strength
1.2 ft-lb/in
Grade
Standard
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Friction Coefficient
0.2
Wear Factor
Excellent
Water Absorption
0.25 %
Tensile Strength
9,600 psi
Water Absorption Rating
Good
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Machinability
100 %
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M94
Shape
Rod
Plastic Hardness Rating
Hard
UV Resistant
No
Minimum Temperature
-20 Degrees F
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Shore Hardness
65 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Weight
0.202 lb
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Diameter 5/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.