Shop ZORO SELECT

Black Acetal Homopolymer Acetal Homopolymer Rod 1 ft L, 9/16 in Dia.

  • Mfr # BULK-PR-ACB-339
  • Zoro # G600002838

product price: 
$
4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
9/16 in
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-ACB-339
Zoro #
G600002838
UPC #
193005105143
Country of Origin
United States

Dimensions

Length
1 ft
Diameter
9/16 in
Nominal Size
9/16 in dia x 1 ft L
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.017/-0.014 in
Plastic Length
12 in
Plastic Diameter
9/16 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
180 Degrees F
Standards
Not Rated
Min. Temp. (F)
-20 Degrees F
Type
Standard
Impact Strength Rating
Poor
Impact Strength
1.2 ft-lb/in
Tensile Strength Rating
Good
UV Resistant
No
Water Absorption Rating
Good
Shape
Rod
Plastic Hardness Rating
Hard
Machinability
100 %
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Tensile Strength
9,600 psi
Plastic Hardness
Rockwell M94
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Grade
Standard
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Shore Hardness
65 Shore D
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
0.163 lb

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Diameter 9/16 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.