Black Acetal Homopolymer Acetal Homopolymer Rod 5 ft L, 9/16 in Dia.

  • Mfr # BULK-PR-ACB-343
  • Zoro # G200002887
product price: 
$
20.29
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
9/16 in
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-ACB-343
Zoro #
G200002887
UPC #
193005105181
Country of Origin
United States

Dimensions

Length
5 ft
Diameter
9/16 in
Plastic Diameter
9/16 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
5 ft
Nominal Size
9/16 in dia x 5 ft L
Plastic Diameter Tolerance
+0.017/-0.014 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
Type
Standard
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Impact Strength
1.2 ft-lb/in
UV Resistant
No
Friction Rating
Very Slippery
Grade
Standard
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Shape
Rod
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M94
Tensile Strength
9,600 psi
Impact Strength Rating
Poor
Machinability
100 %
Water Absorption
0.25 %
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
65 Shore D
Rockwell Hardness
94 HRM
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Weight
0.816 lb

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 9/16 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews