Black Acetal Homopolymer Acetal Homopolymer Rod 2 ft L, 1 3/8 in Dia.

  • Mfr # BULK-PR-ACB-389
  • Zoro # G600002579
product price: 
$
45.49
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
1 3/8 in
Tensile Strength (PSI)
9,600 psi
Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-ACB-389
Zoro #
G600002579
UPC #
193005105648
Country of Origin
United States

Dimensions

Length
2 ft
Diameter
1 3/8 in
Nominal Size
1 3/8 in dia x 2 ft L
Plastic Length
24 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.039/-0.034 in
Plastic Diameter
1 3/8 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Type
Standard
Standards
Not Rated
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Plastic Density
0.051 lb/cu in
Shape
Rod
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
UV Resistant
No
Maximum Temperature
180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Machinability
100 %
Impact Strength Rating
Poor
Water Absorption
0.25 %
Wear Factor
Excellent
Friction Coefficient
0.2
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Shore Hardness
65 Shore D
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Weight
1.951 lb
Wear Rate
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 1 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.