Shop ZORO SELECT

Black Acetal Homopolymer Acetal Homopolymer Rod 3 ft L, 1 3/8 in Dia.

  • Mfr # BULK-PR-ACB-390
  • Zoro # G200002559

product price: 
$
66.39
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
1 3/8 in
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PR-ACB-390
Zoro #
G200002559
UPC #
193005105655
Country of Origin
United States

Dimensions

Length
3 ft
Diameter
1 3/8 in
Plastic Diameter Tolerance
+0.039/-0.034 in
Plastic Length
3 ft
Nominal Size
1 3/8 in dia x 3 ft L
Plastic Diameter
1 3/8 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Type
Standard
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Standards
Not Rated
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Machinability
100 %
Plastic Hardness
Rockwell M94
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Friction Coefficient
0.2
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Shape
Rod
Grade
Standard
Impact Strength Rating
Poor
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Shore Hardness
65 Shore D
Wear Rate
Not Rated
Weight
2.927 lb
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.