Black Acetal Homopolymer Acetal Homopolymer Rod 2 ft L, 5/8 in Dia.

  • Mfr # BULK-PR-ACB-347

  • Zoro # G700002851


product price:  $8.89
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
5/8 in
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-ACB-347
Zoro #
G700002851
UPC #
193005105228
Country of Origin
United States

Dimensions

Length
2 ft
Diameter
5/8 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.019/-0.016 in
Nominal Size
5/8 in dia x 2 ft L
Plastic Length
24 in
Plastic Diameter
5/8 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
180 Degrees F
Type
Standard
Standards
Not Rated
Friction Coefficient
0.2
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Wear Factor
Excellent
UV Resistant
No
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Tensile Strength
9,600 psi
Friction Rating
Very Slippery
Impact Strength
1.2 ft-lb/in
Water Absorption
0.25 %
Machinability
100 %
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
Plastic Density
0.051 lb/cu in
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Shape
Rod
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Weight
0.403 lb
Shore Hardness
65 Shore D
UV-Resistant
Not UV-Resistant
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 5/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.