Black Acetal Homopolymer Acetal Homopolymer Rod 3 ft L, 1 in Dia.
Mfr # BULK-PR-ACB-369
Zoro # G400002861
product price:Â $28.79
/eaKey Features
Material
Acetal Homopolymer
Color
Black
Diameter
1 in
Tensile Strength (PSI)
9,600 psi
Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PR-ACB-369
Zoro #
G400002861
UPC #
193005105440
Country of Origin
United States
Dimensions
Length
3 ft
Diameter
1 in
Nominal Size
1 in dia x 3 ft L
Plastic Diameter
1 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.028/-0.025 in
Plastic Length
3 ft
Description
Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.