Black Acetal Homopolymer Acetal Homopolymer Rod 4 ft L, 1 1/4 in Dia.

  • Mfr # BULK-PR-ACB-384

  • Zoro # G800002607


product price:  $59.79
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
1 1/4 in
Tensile Strength (PSI)
9,600 psi
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-ACB-384
Zoro #
G800002607
UPC #
193005105594
Country of Origin
United States

Dimensions

Length
4 ft
Diameter
1 1/4 in
Nominal Size
1 1/4 in dia x 4 ft L
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
1 1/4 in
Plastic Diameter Tolerance
+0.034/-0.031 in
Plastic Length
4 ft

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Type
Standard
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Max. Temp. (F)
180 Degrees F
Standards
Not Rated
Min. Temp. (F)
-20 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption
0.25 %
Machinability
100 %
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Poor
UV Resistant
No
Friction Coefficient
0.2
Friction Rating
Very Slippery
Wear Factor
Excellent
Grade
Standard
Tensile Strength Rating
Good
Tensile Strength
9,600 psi
Shape
Rod
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Plastic Hardness
Rockwell M94
Impact Strength
1.2 ft-lb/in
Temperature Range
-20 Degrees to 180 Degrees F
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Weight
3.225 lb
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
Shore Hardness
65 Shore D
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.