Black Acetal Homopolymer Acetal Homopolymer Rod 5 ft L, 1 1/2 in Dia.

  • Mfr # BULK-PR-ACB-399

  • Zoro # G000002612


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
1 1/2 in
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-ACB-399
Zoro #
G000002612
UPC #
193005105747
Country of Origin
United States

Dimensions

Length
5 ft
Diameter
1 1/2 in
Nominal Size
1 1/2 in dia x 5 ft L
Plastic Diameter
1 1/2 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
5 ft
Plastic Diameter Tolerance
+0.043/-0.037 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Standards
Not Rated
Max. Temp. (F)
180 Degrees F
Type
Standard
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength
9,600 psi
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M94
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Plastic Density
0.051 lb/cu in
Impact Strength
1.2 ft-lb/in
Water Absorption
0.25 %
Minimum Temperature
-20 Degrees F
Machinability
100 %
Friction Coefficient
0.2
Water Absorption Rating
Good
Shape
Rod
Grade
Standard
Shore Hardness
65 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Weight
5.805 lb
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 1 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.