Black Acetal Homopolymer Acetal Homopolymer Rod 5 ft L, 7/8 in Dia.

  • Mfr # BULK-PR-ACB-364

  • Zoro # G500002891


product price:  $40.15
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
7/8 in
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-ACB-364
Zoro #
G500002891
UPC #
193005105396
Country of Origin
United States

Dimensions

Length
5 ft
Diameter
7/8 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
7/8 in
Plastic Length
5 ft
Plastic Diameter Tolerance
+0.025/-0.022 in
Nominal Size
7/8 in dia x 5 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Standards
Not Rated
Min. Temp. (F)
-20 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
Max. Temp. (F)
180 Degrees F
Tensile Strength
9,600 psi
Grade
Standard
Water Absorption
0.25 %
Shape
Rod
Impact Strength
1.2 ft-lb/in
Plastic Hardness
Rockwell M94
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
0.051 lb/cu in
UV Resistant
No
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Machinability
100 %
Shore Hardness
65 Shore D
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
1.975 lb
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 7/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.