Shop All Plastic Rods
Zoro Select
Black Acetal Plastic Rod 2 ft L, 5/16 in Dia.
Mfr # BULK-PR-ACB-312
Zoro # G100002857
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Diameter 5/16 in
- Color Black
- Tensile Strength (PSI) 9,600 psi
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-312
- Zoro # G100002857
- UPC # 193005104870
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 5/16 in |
Length | 2 ft |
Plastic Diameter | 5/16 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Length | 2 ft |
Nominal Size | 5/16 in dia x 2 ft L |
Plastic Diameter Tolerance | +0.01/-0.007 in |
Details
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 2 ft, Plastic Diameter 5/16 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/8" Dia. (2XMG7)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 1 ft L, 5 in Dia. (BULK-PR-UHMW-113)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS (3" Diamond 304#4-24Gx48x48)
- ZORO SELECT Tool Steel Rod, 12 in L, 4 in Dia. (DCFA2R4-12)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (2XPA6)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 3/4" Dia. (22JM53)
- ZORO SELECT Amber PEI Rod Stock 6 ft. L, 1/4" Dia. (1NRT1)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 2" Dia. (2XMT2)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 2" Dia. (BULK-PR-PTFE-109)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-ACB-367)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 2" Dia. (2XMN1)
- Zoro Select Plastic Rods