Zoro Homepage

Black Acetal Homopolymer Acetal Homopolymer Rod 5 ft L, 5/8 in Dia.

  • Mfr # BULK-PR-ACB-350

  • Zoro # G100002888


product price: $21.29
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
5/8 in
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-350
Zoro #
G100002888
UPC #
193005105259
Country of Origin
United States

Dimensions

Length
5 ft
Diameter
5/8 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
5/8 in
Nominal Size
5/8 in dia x 5 ft L
Plastic Length
5 ft
Plastic Diameter Tolerance
+0.019/-0.016 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Min. Temp. (F)
-20 Degrees F
Type
Standard
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Standards
Not Rated
Shape
Rod
Impact Strength
1.2 ft-lb/in
Grade
Standard
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Machinability
100 %
Water Absorption
0.25 %
Tensile Strength
9,600 psi
UV Resistant
No
Water Absorption Rating
Good
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Plastic Hardness
Rockwell M94
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Static-Resistant
Not Static-Resistant
Shore Hardness
65 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
1.008 lb

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 5 ft, Plastic Diameter 5/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.