Zoro Homepage

Black Acetal Rectangle Stock 12" L x 1-1/2" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-126

  • Zoro # G7280054


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Plastic Material
Acetal
Plastic Thickness
3/8"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-126
Zoro #
G7280054
UPC #
193005325428
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
1-1/2"
Plastic Length
12"
Thickness
0.375 in
Width
1.5 in
Length
1 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Tensile Strength
9,100 psi
Standards
UL 94 HB
Durometer
Rockwell M90
Material
Acetal
Temp. Range
-40 Degrees to 240 Degrees F
Resistant To
Wear, Impact, Friction
Wear Factor
Excellent
Impact Strength
1.1 ft-lb/in
Plastic Density
0.051 lb/cu in
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.067/-0.009 in
Plastic Clarity
Opaque
Grade
Standard
Shape
Rectangular
Friction Coefficient
0.35
Maximum Temperature
180 Degrees F
Minimum Temperature
-50 Degrees F
UV Resistant
No
Temperature Range
-50 Degrees to 180 Degrees F
Water Absorption
0.22 %
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Machinability
100 %
Water Absorption Rating
Good
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Dielectric Strength
20 kV/mm
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,400 MPa
Weight
0.4 lb
Rockwell Hardness
90 HRM

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.