Zoro Homepage

Black Acetal Rectangle Stock 24" L x 1-1/2" W x 1/8" Thick

  • Mfr # BULK-PS-ACB-135

  • Zoro # G7280027


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Plastic Material
Acetal
Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-135
Zoro #
G7280027
UPC #
193005325473
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
1-1/2"
Plastic Length
24"
Width
1.5 in
Thickness
0.125 in
Length
2 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Durometer
Rockwell M90
Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,100 psi
Standards
UL 94 HB
Resistant To
Wear, Impact, Friction
Material
Acetal
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Water Absorption Rating
Good
Machinability
100 %
Shape
Rectangular
Grade
Standard
Friction Coefficient
0.35
Corrosion and Chemical Resistance
Fair
Water Absorption
0.22 %
UV Resistant
No
Plastic Thickness Tolerance
+0.008/-0.01 in
Impact Strength
1.1 ft-lb/in
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
Minimum Temperature
-50 Degrees F
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,400 MPa
Wear Rate
Not Rated
Dielectric Strength
20 kV/mm
FDA Compliance
Not FDA Compliant
Rockwell Hardness
90 HRM
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
Scratch-Resistant
Not Scratch-Resistant
Weight
0.3 lb
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.