Zoro Homepage

Black Acetal Sheet Stock 48" L x 24" W x 1" Thick

  • Mfr # BULK-PS-ACB-38

  • Zoro # G2422614


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
1"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-38
Zoro #
G2422614
UPC #
193005325169
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
24"
Plastic Length
48"
Thickness
1.000"
Width
24"
Length
48"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Acetal
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Black
Metal Detectable
Not Metal Detectable
Material
Acetal
Operating Temp. Range
-50 Degrees to 180 Degrees F
Plastic Properties
Wear Material
Tensile Strength
9,100 psi
Standards
UL 94 HB
Wear Factor
Excellent
Water Absorption
0.22 %
Minimum Temperature
-50 Degrees F
Friction Coefficient
0.35
Machinability
100 %
Shape
Rectangle
Backing Type
No Backing
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Grade
Standard
Plastic Hardness Rating
Hard
Temperature Range
-50 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.068/-0.041 in
Friction Rating
Slippery
Impact Strength Rating
Poor
Wear Rate
Not Rated
Rockwell Hardness
90 HRM
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Flexural Modulus
2,400 MPa
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Shore Hardness
97 Shore D
Weight
58.8 lb
Elongation
37 %
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Static-Resistant
Not Static-Resistant

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.