Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acrylic/PVC Sheet Stock 12" L x 12" W x 0.188" Thick

  • Mfr # 546031-1

  • Zoro # G2275178


product price: $13.89
/ea

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.188"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546031-1
Zoro #
G2275178
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.188"
Plastic Width
12"
Plastic Length
12"
Length
12"
Width
12"
Thickness
0.188"
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
Black
Color
Black
Tensile Strength
6,000 psi
Material Type
Textured
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Material Color Family
Black
Plastic Grouping
Sheet Stock
Impact Strength
18 ft-lb/in
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Material
Acrylic/PVC
Machinability
75 %
Plastic Clarity
Opaque
Shape
Square
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Friction Rating
Slippery
Grade
Standard
UV Resistant
No
Wear Factor
Fair
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Plastic Density
1.47 g/cc
Minimum Adhesive Temperature
50 Degrees F
Water Absorption
0.05 %
Maximum Adhesive Temperature
248 Degrees F
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Maximum Temperature
161 Degrees F
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Minimum Temperature
-40 Degrees F
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
FDA Compliance
ISO 10993-5/10993-10
Flexural Modulus
330,000 psi
Shore Hardness
80 Shore D
Scratch-Resistant
Scratch-Resistant
Light Transmission
0 %
Fabrication
Extruded
Rockwell Hardness
110 HRM

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.