Shop ZORO SELECT

White Acrylic/PVC Sheet Stock 96" L x 48" W x 0.188" Thick

  • Mfr # 539339
  • Zoro # G2275430

product price: 
$
448.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.1875 in
Plastic Width
48"
Plastic Length
96"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
539339
Zoro #
G2275430
UPC #
-
Country of Origin
United States
Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
White
Color
White
Plastic Grouping
Sheet Stock
Material Type
Textured
Material Color Family
White
Tensile Strength
6,000 psi
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Impact Strength
18 ft-lb/in
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Material
Acrylic/PVC
Wear Factor
Fair
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
UV Resistant
No
Water Absorption Rating
Good
Shape
Rectangle
Machinability
75 %
Grade
Standard
Friction Rating
Slippery
Plastic Density
1.47 g/cc
Maximum Adhesive Temperature
248 Degrees F
Water Absorption
0.05 %
Minimum Adhesive Temperature
50 Degrees F
Flexural Modulus
330,000 psi
Minimum Temperature
-40 Degrees F
Rockwell Hardness
110 HRM
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
FDA Compliance
ISO 10993-5/10993-10
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Scratch-Resistant
Scratch-Resistant
Fabrication
Extruded
Product Form
Sheet
Maximum Temperature
161 Degrees F
Shore Hardness
80 Shore D
Light Transmission
0 %

Dimensions

Plastic Thickness
0.1875 in
Plastic Width
48"
Plastic Length
96"
Width
48"
Length
96"
Thickness
0.188"
Nominal Size
48 in W x 96 in L

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.